References
Sandvik Coromant:T100-NM106DA-M6 N1PR
Rubix:317A5852
Manufacturer :8321675
EAN:7323227069029


Technical specifications
| Threading | m6x1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM106DA-M6N1PR COROTAP 8321675
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m6x1,0 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 5 mm |
| Tail diameter | 4.56 mm |
| Square drive adapter | 6 mm |
| Thread depth | 15 mm |
| Angle of helix | 8 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m6x1,0 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 64.35 excl. VAT
/ Each
£ 77.22 incl. VAT
- Usually arrives within 14 working days