WALTERPROT E2036436-M16 HAND- AND MACHINE TAPS HSS/-E 5603129
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036436-M16
Rubix:357A4965
Manufacturer :5603129
EAN:4042446188603

Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2036436-M16 HAND- AND MACHINE TAPS HSS/-E 5603129
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 220 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 201.73 excl. VAT
/ Each
£ 242.08 incl. VAT
- Usually arrives within 14 working days