GUHRING 00818 012.000 MACHINE TAPS 9008180120000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:818 12.000
Rubix:345A0213
Manufacturer :9008180120000
EAN:4031093252478


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00818 012.000 MACHINE TAPS 9008180120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.18 excl. VAT
/ Each
£ 39.82 incl. VAT
- Usually arrives within 14 working days