WALTERPROT P22310-UNC5/16 TAPS HSS-E X PERT 6149435
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P22310-UNC5/16
Rubix:357A5367
Manufacturer :6149435
EAN:4042446227807

Technical specifications
| Threading | unc 5/16 in - 18 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P22310-UNC5/16 TAPS HSS-E X PERT 6149435
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc 5/16 in - 18 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 51.90 excl. VAT
/ Each
£ 62.28 incl. VAT
- Usually arrives within 14 working days