DORMER E255M8 SPIRAL POINT TAP M8 X 1.25 MM 6554485
Machine thread-cutters E255
See technical informationReferences
Dormer:E255M8
Rubix:2557096
EAN:7320760674284




Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : DORMER E255M8 SPIRAL POINT TAP M8 X 1.25 MM 6554485
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape B cut 2.5xD continuous holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6.2 mm |
| Square drive adapter | 8 mm |
| Thread depth | 18 mm |
| Coating | blank |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.3 |
Show UNSPSC/ECL@SS
£ 26.79 excl. VAT
/ Each
£ 32.15 incl. VAT
- Usually arrives within 14 working days