Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 20311-M2.3 HAND- AND MACHINE TAPS HSS/-E 5076114
WALTERPROT 20311-M2.3 HAND- AND MACHINE TAPS HSS/-E 5076114
Machine thread-cutter Walter Prototyp
References
walter prototyp:
20311-M2.3
rubix:
357A3861
manufacturer :
5076114
ean:
4042446006556
Technical specifications
Threading diameter
2
mm
Type
metric through-bores
With cooling spray
no
Product details
Technical specifications
Product details : WALTERPROT 20311-M2.3 HAND- AND MACHINE TAPS HSS/-E 5076114
Technical specifications
Attributes
Threading diameter
2
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.95
excl. VAT
/
Each
£
44.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT P21360-M39X2 TAPS HSS-E X PERT 6149369
WALTER P203603-M14 TAPS HSS-E X PERT 6149265
GUHRING 00830 010.006 MACHINE TAPS 9008300100060
DORMER E000M3.5 SPIRAL POINT TAP M3.5 X 0.60 MM 5973785
ROEBUCK HSS TAP M6.0 X 1.0 PLUG
WALTERPROT P2136005-M10X1 TAPS HSS-E X PERT 6149385
SANDVIK T100-KM102DA-M8D210 COROTAP 6871205
DOR HSS TAP M22X1.5NO7
SANDVIK T200-PM100DA-M2.3P1PM COROTAP 8060152
DORMER E650M10 DRILL M10 X 1.50 MM 5978304
SPIRAL FLUTE TAP HSS GT 5.0 X 0.8MM
SANDVIK T300-PM105DA-M12P1PM COROTAP 8055828
WALTERPROT TC216-UNC5/8-L0-WY80AA MACHINE TAP 7305284
WALTER 7051770-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200692
WALTER 20416-M1 ADVANCED MACHINE TAPS HSS-E 5200326