Machine thread-cutter Dormer
Angle of helix | 40 ° |
---|---|
Total length | 72 mm |
Body material | HSS |
Angle of helix | 40 ° |
---|---|
Total length | 72 mm |
Body material | HSS |
Type | British blind bores |
With cooling spray | No |
Drilling diameter | 8 mm |
Square drive adapter | 8 mm |
Coating | Bright / Steam Tempered |
Threading (inch) | 5/16 |
No. of threads per inch | 18 |
Usually arrives within 14 working days