References
Sandvik Coromant:T200-MM101DA-M16 B145
Rubix:286A9834
Manufacturer :8248604
EAN:7323226760552


Technical specifications
| Threading | m16x2,0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM101DA-M16 B145 8248604
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m16x2,0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 60 ° |
| Threading | m16x2,0 |
Show UNSPSC/ECL@SS
£ 68.12 excl. VAT
/ Each
£ 81.74 incl. VAT
- Usually arrives within 14 working days