References
Sandvik Coromant:T200-PM109DA-M20 P1PM
Rubix:319A9223
Manufacturer :8061103
EAN:7323225981033


Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM109DA-M20P1PM COROTAP 8061103
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 30 mm |
| Angle of helix | 95 ° |
| Total length | 140 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 255.76 excl. VAT
/ Each
£ 306.91 incl. VAT
- Usually arrives within 14 working days