Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 803141-M8 TAPS SOLID CARBIDE 5079721
WALTERPROT 803141-M8 TAPS SOLID CARBIDE 5079721
Machine thread-cutter Walter Prototyp
References
walter prototyp:
803141-M8
rubix:
357A4348
manufacturer :
5079721
ean:
4042446043056
Technical specifications
Threading diameter
8
mm
Type
metric through-bores
With cooling spray
no
Product details
Technical specifications
Product details : WALTERPROT 803141-M8 TAPS SOLID CARBIDE 5079721
Technical specifications
Attributes
Threading diameter
8
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
372.00
excl. VAT
/
Each
£
446.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER P2031006-M3 TAPS HSS-E X PERT 6149152
WALTER P20200-M5 TAPS HSS-E X PERT 6149079
DORMER E003M20 TAP M20 X 2.50 MM 5974366
GUHRING 01290 010.000 MACHINE TAPS 9012900100000
WALTER M2221305-UNC1/4 TAPS HSS-E X PERT 6149911
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 7/16-14 864962
GUHRING 00812 001.600 MACHINE TAPS 9008120016000
WALTERPROT P20569-M16 MACHINE TAP 6244556
WALTER 7051770-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200689
DORMER E013M12X1.25 TAP M12 X 1.25 MM 5973517
WALTER M2226305-UNC1/2 TAPS HSS-E X PERT 6149929
DORMER HSCO TAP M16X1.0 E268M16X1.0
WALTERPROT P20519-M10 TAP 6244473
WALTER M2221305-UNC10 TAPS HSS-E X PERT 6149918
GUHRING 00784 024.000 MACHINE TAPS 9007840240000