Metric tap - helical - hss
Threading | metric |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Angle of helix | 40 ° |
Total length | 63 mm |
Body material | hss |
Coating | no |
Tolerance | 6h |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Din standard | din 371 |
Capacity length | 7 mm |
Usually arrives within 14 working days