DORMER E207M4 TAP M4 X 0.70 MM 5975729


Machine taps E207

References
dormer:E207M4
rubix:1073629
ean:7320760085400
Machine tap M4x0.70mm DIN371
brand logo
Technical specifications
Threading diameter4 mm
Thread0.7 mm
Angle of helix15 °
See all Specifications

Product details : DORMER E207M4 TAP M4 X 0.70 MM 5975729


HSS-E Machine tap for metric thread uncoated DIN 371 form C 15° spiralised 1.5xD blind holes for steel <850 N/mm².
Tap MACHINE M 4 X0, 70 E207 HELICOIDAL 15DEG 6H HSCO

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)

Technical specifications


Attributes
Threading diameter4 mm
Thread0.7 mm
Angle of helix15 °
Total length63 mm
Body materialhss-e
Coatingblank
Drilling diameter3.3 mm
Square drive adapter4.5 mm
Input4.5
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
  • Usually arrives within 14 working days