WALTERPROT EP2051302-M8 PARADUR ECO PLUS TAP 6245538
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051302-M8
Rubix:2519883
Manufacturer :6245538
EAN:4042446239725

Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT EP2051302-M8 PARADUR ECO PLUS TAP 6245538
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Din standard | din 371 |
| Thread depth | 35 mm |
| Capacity length | 12 mm |
| Total length | 90 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 82.75 excl. VAT
/ Each
£ 99.30 incl. VAT
- Usually arrives within 14 working days