WALTERPROT EP2051302-M2.5 PARADUR ECO PLUS TAP 6245533
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051302-M2.5
Rubix:2519878
Manufacturer :6245533
EAN:4042446239671

Documents
Product details : WALTERPROT EP2051302-M2.5 PARADUR ECO PLUS TAP 6245533
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Body material | hss-e / pm |
|---|---|
| Coating | thl |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Total length | 50 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Usually arrives within 14 working days