CUTLINE 844650 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M3 X

Metric coarse tap hsse bright blind holes - For stainless steel

See technical informationSee documents

References

GISS Cutline:844650
Rubix:844650
EAN:3660338072307
844650
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Threading diameter3 mm
Thread0.5 mm
Body materialhss-e
See all Specifications

Documents

Product details : CUTLINE 844650 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M3 X


Metric machine tap HSSE DIN 371 / 376 - Blind holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring

Strengths

Yellow ring for an easy understanding of the application

Applications

For internal thread in stainless steel
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Threading diameter3 mm
Thread0.5 mm
Body materialhss-e
Coatingpolished
Threadingmetric
Tail diameter3.5 mm
Square drive adapter2.7 mm
Angle of helix40 °
Din standarddin 371
Capacity length6 mm
Total length56 mm
Tolerance6h
£ 16.22 excl. VAT
/ Each
£ 19.46 incl. VAT
  • Usually arrives within 14 working days