DORMER HSS TAP M6NO1 E501M6NO1


Machine thread-cutter Dormer

References
dormer:E501M6NO1
rubix:1072685
ean:7320760159859
Tap M6 x 1.00 mm ISO 529
brand logo
Technical specifications
ThreadingM6
Threading diameter6 mm
Total length66 mm
See all Specifications

Product details : DORMER HSS TAP M6NO1 E501M6NO1


Technical specifications


Attributes
ThreadingM6
Threading diameter6 mm
Total length66 mm
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter5 mm
Square drive adapter6.3 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ Each
£ 29.88 incl. VAT
  • Usually arrives within 14 working days