References
Dormer:E011M6X.75
Rubix:1075027
EAN:7320760568415



Product details : DOR MTTX TAP M6X.75
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss-e |
| Coating | steam discharge |
| Total length | 66 mm |
| Drilling diameter | 6 mm |
| Square drive adapter | 6.3 mm |
| Input | 6.3 |
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
- Usually arrives within 14 working days
