References
Dormer:E256M3
Rubix:376A1861
EAN:7320760674345




Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : DORMER E256M3 6554491
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form B shear cut 2.5xD through holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 2.7 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 9 mm |
| Angle of helix | 45 ° |
| Coating | tialn top |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | m3x0,50 |
| No. of threads per inch | 50.8 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 28.49 excl. VAT
/ Each
£ 34.19 incl. VAT
- Usually arrives within 14 working days