References
Dormer:E423M14
Rubix:1072291
EAN:7320760092996




Technical specifications
| Threading | m14 x 2,00 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
Product details : DORMER HSCO TIN TAP M14 E423M14
HSS-E machine tap with interrupted thread for metric threads, TiN coated DIN 376 form B peel cut 3xD through holes for steel <850 N/mm².
Applications
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m14 x 2,00 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 25 mm |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m14 x 2,00 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 85.58 excl. VAT
/ Each
£ 102.70 incl. VAT
- Usually arrives within 14 working days