References
Walter Prototyp:7156770-M10X1
Rubix:356A0127
Manufacturer :5200902
EAN:4042446160944

Technical specifications
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M10X1 HAND-/MACHINE TAP 5200902
For long-chipping materials
HSS-E machine tap 7156770-M10X1
Technical specifications
Attributes
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Tail diameter | 7 mm |
| Square drive adapter | 12 mm |
| Thread depth | 67 mm |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 35.95 excl. VAT
/ Each
£ 43.14 incl. VAT
- Usually arrives within 14 working days