Machine thread-cutter machine for standard British through-bores

Filter Options
CATEGORIES
  • Machine thread-cutter machine for standard British through-bores (59)
  • Brand

    13 Product(s) with 59 variant(s):

    Relevance
    • giss cutline:864940
    • rubix:864940
    • ean:3660338193781
    • Threading (inch)
      BSP
    • Threading diameter (inch)
      1/8
    • No. of threads per inch
      28
    £ 33.35 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:864934
    • rubix:864934
    • ean:3660338193736
    • Threading (inch)
      BSP
    • Threading diameter (inch)
      3/8
    • No. of threads per inch
      16
    £ 30.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:EP411/2
    • rubix:2016119
    • ean:7320760138694
    • Input
      16
    • Total length
      125 mm
    • Body material
      HSS-E
    £ 95.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:EX401/8
    • rubix:2016138
    • ean:7320760168547
    • Angle of helix
      45 °
    • Input
      7
    • Total length
      90 mm
    £ 40.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:EP2456302-G1/4
    • rubix:2520016
    • manufacturer :6245699
    • ean:4042446241131
    • Threading (inch)
      G1/4
    • No. of threads per inch
      4
    • Angle of helix
      40 °
    £ 88.57 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:885475
    • rubix:215A7856
    • ean:3660338387647
    £ 66.43 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:885482
    • rubix:215A7862
    • ean:3660338387708
    £ 60.79 excl. VAT
    / Each
    • In stock: Next day delivery

    • dormer:E5391/4
    • rubix:220880
    • ean:7320760201961
    • Input
      6.3
    • Total length
      66 mm
    • Body material
      HSS
    £ 25.98 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E545BA2
    • rubix:220932
    • ean:7320760203941
    • Input
      5
    • Total length
      58 mm
    • Body material
      HSS
    £ 26.83 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E0413/4
    • rubix:8088853
    • ean:7320760569856
    • Input
      20
    • Total length
      140 mm
    • Body material
      HSS-E
    £ 181.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • walter titex:EP2456302-G3/8
    • rubix:2520017
    • manufacturer :6245700
    • ean:4042446241148
    • Angle of helix
      45 °
    • Total length
      100 mm
    • Tolerance
      h9
    £ 106.75 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:E6531/8
    • rubix:210A2465
    • ean:7320760297285
    • Angle of helix
      27 °
    • Body material
      HSS
    £ 29.44 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dormer:EP401/4
    • rubix:2019286
    • ean:7320760138595
    • Input
      11
    • Total length
      100 mm
    • Body material
      HSS-E
    £ 60.71 excl. VAT
    / Each
    • Delivery within 10-15 business days