Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M20X100B110 COROTAP OPTIMIZED VERSATILITY 6635293
SANDVIK T300-XM100DB-M20X100B110 COROTAP OPTIMIZED VERSATILITY 6635293
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M20X100B110
rubix:
319A6933
manufacturer :
6635293
ean:
26635293
Technical specifications
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M20X100B110 COROTAP OPTIMIZED VERSATILITY 6635293
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"3/8"" UNF SET HSS MACHINE TAP UNF ISO 529"
SANDVIK T100-KM101AF-3/4D210 COROTAP 6871290
SANDVIK T300-XM100AF-8-36C110 COROTAP OPTIMIZED VERSATILITY 6966804
GUHRING 02861 033.249 MACHINE TAPS 9028610332490
GUHRING 00827 008.004 MACHINE TAPS 9008270080040
SANDVIK T200-XM104DA-M3C110 COROTAP OPTIMIZED FOR VERSATILITY 6635122
WALTERPROT 2051062-M5 HAND- AND MACHINE TAPS HSS/-E 5076675
DORMER E0331 TAP 1 INCH X 12 5973908
GUHRING 00998 010.000 MACHINE TAPS HSS-E
DORMER E471M3 SPIRAL POINT TAP M3 X 0.50 MM 6554521
DORMER E513M6X.75NO1 TAP M6 X 0.75 MM 5977087
GUHRING 01252 010.000 MACHINE TAPS 9012520100000
DORMER E384M18X1.5 6305872
SANDVIK T300-XM101DE-3/4 B145 6539501
WALTER E23364-UNF9/16 HAND- AND MACHINE TAPS HSS/-E 5603206