References
Dormer:E260M3
Rubix:2557102
EAN:7320760674437




Technical specifications
| Threading | m3x0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : DORMER E260M3 TAP M3 X 0.50 MM 6554500
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape C 45° spiralised 2.5xD blind holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m3x0,50 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 2.7 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 9 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 56 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 26.37 excl. VAT
/ Each
£ 31.64 incl. VAT
- Usually arrives within 14 working days