References
Walter Prototyp:7456770-G1/4
Rubix:275A6678
Manufacturer :5200942
EAN:4042446161828

Technical specifications
| Threading | g 1/4-19 |
|---|---|
| Threading diameter | 13.157 mm |
| Type | british blind bores |
Product details : WALTER 7456770-G1/4 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200942
For long-chipping materials
HSS-E machine tap 7456770-G1/4
Technical specifications
Attributes
| Threading | g 1/4-19 |
|---|---|
| Threading diameter | 13.157 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.8 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 71 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 53.43 excl. VAT
/ Each
£ 64.12 incl. VAT
- Usually arrives within 14 working days