References
Dormer:E258M36
Rubix:1073875
EAN:7320760087664




Technical specifications
| Threading | m36x4 |
|---|---|
| Threading diameter | 36 mm |
| Type | metric blind bores |
Product details : DOR HSS TAP M36
HSS-E machine tap for metric threads uncoated DIN 376 form C 15° helical 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m36x4 |
|---|---|
| Threading diameter | 36 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 32 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 28 mm |
| Thread depth | 55 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 200 mm |
| Body material | hss-e |
| No. of threads per inch | 6.35 |
| Tolerance | 6h |
| Shank type | square drive (square shank) |
Show UNSPSC/ECL@SS
£ 235.73 excl. VAT
/ Each
£ 282.88 incl. VAT
- Usually arrives within 14 working days