Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 01818 003.000 HAND TAPS 9018180030000
GUHRING 01818 003.000 HAND TAPS 9018180030000
Standard manual thread-cutters Gühring
References
gühring:
9018180030000
rubix:
338A7981
ean:
4031093335386
Technical specifications
Threading diameter
3
mm
Thread
0.5
mm
Total length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01818 003.000 HAND TAPS 9018180030000
Technical specifications
Attributes
Threading diameter
3
mm
Thread
0.5
mm
Total length
40
mm
Thread depth
10
mm
Body material
hss-e / pm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.75
excl. VAT
/
Each
£
78.90
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M4X.75NO1 TAP M4 X 0.75 MM 5976795
DORMER HSS TAP M12NO8 E101M12NO8
GUHRING 00987 009.525 HAND TAPS 9009870095250
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE
CUTLINE 885298 HSS TAP UNC 3/4 X 10 TAPER
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
DORMER E500M36NO2 TAP M36 X 4.00 MM 5976933
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
DORMER E500M4.5NO1 TAP M4.5 X 0.75 MM 5976749
CUTLINE 885437 HSS TAP BSF 5/8 X 14 SECOND
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
DORMER E500M4.5NO3 TAP M4.5 X 0.75 MM 5976754
CUTLINE 885302 HSS TAP UNC 7/8 X 9 SECOND