Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885348 HSS TAP UNF 1 X 12 SECOND
CUTLINE 885348 HSS TAP UNF 1 X 12 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
References
giss cutline:
885348
rubix:
215A7735
ean:
3660338386442
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885348 HSS TAP UNF 1 X 12 SECOND
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.99
excl. VAT
/
Each
£
68.39
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
CUTLINE 885150 HSS TAP M12.0 X 1.75 TAPER
DOR HSS TAP 5/16NO8
GUHRING 00864 003.000 HAND TAP HSS BOTTOMING TAP THROUGH M3 RH 352
CUTLINE 885595 HSS SPIRAL POINT TAP 6BA
CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
CUTLINE 885136 HSS TAP M7.0 X 1.0 SECOND
DORMER E500M2.2NO1 TAP M2.2 X 0.45 MM 5975398
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
DORMER E105M15X1.0NO3 TAP 5974989
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854
DOR HSS TAP 8-36NO9
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
DORMER E500M2NO3 TAP M2 X 0.40 MM 5975730