SMC LQ1H2A-M HIGH PURITY FITTING


Male Connector

References
smc:LQ1H2A-M
rubix:2605000
brand logo
brand logo
Technical specifications
MaterialFluoropolymer
Connection 1R 1/8
See all Specifications

Product details : SMC LQ1H2A-M HIGH PURITY FITTING


SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available

Model: LQ1H2A (Thread 1/8", Tubing Size 1/4" x 5/32")
Piping: M (Male Thread)
Thread: R,Rc
Packaging: Clean Packaging Equiv. to Class M3.5

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x35x17 mm
Logistic Weight13 g
MaterialFluoropolymer
Connection 1R 1/8
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
  • Delivery usually within ( 4 ) days