References
SMC:KFG2H0806-01S
Rubix:123A5087
Manufacturer :KFG2H0806-01S

Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | ø8 x ø6 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KFG2H0806-01S INSERT FITTING
Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC). With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyoelfin. Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
•Male Connector.
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.
Applicable Tube O.D. x I.D.: 0806 (Ø8 x Ø6)
Port Size: 01 (R 1/8)
Sealant: S (Sealant)
•Compact and light weight.
•Design flexibility.
•Easy maintenance.
•Expanded operating temperature range.
•Grease-free series.
•RoHS.
Applicable Tube O.D. x I.D.: 0806 (Ø8 x Ø6)
Port Size: 01 (R 1/8)
Sealant: S (Sealant)
Strengths
•Grease-free material and has NPT as connection thread
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | ø8 x ø6 |
| Max. service pressure | 10 bar |
| Connection 2 | r 1/8 |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Delivery usually within ( 8 ) days