References
IMI Norgren:110040500
Rubix:45013466
Manufacturer :110040500


Technical specifications
| Material | acetal |
|---|---|
| Connection 1 | 10.5 |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 110040500 PFIT PLUG 5MM
Plug 5 Plasfit
Technical specifications
Attributes
| Material | acetal |
|---|---|
| Connection 1 | 10.5 |
| Max. service pressure | 18 bar |
| Profile | straight plug |
| Connection 2 | 5 |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- In stock: Next day delivery