MECALINE 9243371 STAINLESS STEEL PLUG G1/4IN 843012
STAINLESS STEEL MALE PARALLEL PLUG - HEXAGONAL HEAD
See technical informationSee documentsReferences
Mecaline:843012
Rubix:214A5457
EAN:3660338062988


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243371 STAINLESS STEEL PLUG G1/4IN 843012
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 140 bar |
| Profile | male parallel plug (hexagon head), aisi 316l stainless steel |
| Connection 2 | 9 mm (portagomma) |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- In stock: Next day delivery