References
SMC:KQ2H04-M6N
Rubix:116A9713
Manufacturer :KQ2H04-M6N
EAN:3618036064889

Technical specifications
| Material | brass; electroless nickel plated (thread material / surface treatment) |
|---|---|
| Connection 1 | m6 x 1.0 |
Product details : SMC KQ2H04-M6N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Sealant: None (Except for Port Sizes
Release Button: Round Type
Port Size: M6 x 1.0
Applicable Tube O.D.: ø 4
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Sealant: None (Except for Port Sizes
Release Button: Round Type
Port Size: M6 x 1.0
Applicable Tube O.D.: ø 4
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Material | brass; electroless nickel plated (thread material / surface treatment) |
|---|---|
| Connection 1 | m6 x 1.0 |
| Profile | kq2h one-touch fitting |
| Connection 2 | ø4 |
| Type | male connector |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- Delivery usually within ( 4 ) days