RECTUS 23KAIW17MPN COUPLING FEMALE THREAD 3/8 BSPP


Premium Quick Coupling with ISO 6150 B Profile, Series 23

References
rectus:23KAIW17MPN
rubix:206A9906
ean:4039747113137
brand logo
brand logo
Technical specifications
Connection 13/8
MaterialNickel-Plated Brass;NBR (Seal)
StandardISO 6150;US MIL-SPEC 4109;2014 68 EU;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration
See all Specifications

Product details : RECTUS 23KAIW17MPN COUPLING FEMALE THREAD 3/8 BSPP


Parker's Premium Quick Coupling Series 23 is a 1/4" industrial coupling according to ISO 6150 B and US MIL-SPE+D13C 4109. It's especially suitable for use with gaseous media in industry.
The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive
- Aerospace

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 3/8
Connection Type: Female Thread - parallel
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 900
Hex Size: 19
Length: 54
Material: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 23
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
Connection 13/8
MaterialNickel-Plated Brass;NBR (Seal)
StandardISO 6150;US MIL-SPEC 4109;2014 68 EU;ATEX;2006/42/EC;REACH-Declaration;RoHS Declaration
Metric passage diameter5.5 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 28.43 excl. VAT
/ Each
£ 34.12 incl. VAT
  • Usually arrives within 14 working days