CAMOZZI 1510 12/10-3/8 PUSH ON MALE STUD TAPER12/10-3/8 THREAD
Male Stud Connector
See technical informationSee documentsReferences
Camozzi:1510 12/10-3/8
Rubix:242A9228
Manufacturer :1510 12/10-3/8


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | tubo 12/10 |
| Max. service pressure | 40 bar |
Documents
Product details : CAMOZZI 1510 12/10-3/8 PUSH ON MALE STUD TAPER12/10-3/8 THREAD
Camozzi 1510 12/10-3/8 screw fitting with straight profile: 12/10 tube and BSPT R3/8 male thread. NBR O-ring seal and nickel-plated brass materials.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | tubo 12/10 |
| Max. service pressure | 40 bar |
| Profile | straight |
| Connection 2 | filettatura maschio r 3/8 (bspt) |
| Max. temperature | 80 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
- Usually arrives within 14 working days