References
SMC:KAL04-U02
Rubix:210A3859
Manufacturer :KAL04-U02

Technical specifications
| Material | antistatic soft nylon;polyurethane (tube);nbr (seal);pbt (collet) |
|---|---|
| Connection 1 | 10.4 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAL04-U02 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: U02 (Uni 1/4")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: U02 (Uni 1/4")
Technical specifications
Attributes
| Material | antistatic soft nylon;polyurethane (tube);nbr (seal);pbt (collet) |
|---|---|
| Connection 1 | 10.4 |
| Max. service pressure | 10 bar |
| Profile | antistatic one‑touch elbow union (ka series) — male elbow (kal) with uni 1/4 thread, for 4 mm outer diameter tubing; antistatic (surface resistance 10^4–10^7 ω), copper‑free/brass electroless nickel plated body. |
| Connection 2 | 10 |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
| Type of threading | universal |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Delivery usually within ( 4 ) days