References
Aventics:1823391094
Rubix:273A0610
EAN:3661475917070


Technical specifications
| Material | housing: aluminum (anodized); seals: polyvinyl chloride (pvc) |
|---|---|
| Connection 1 | 6.35 |
| Max. service pressure | 16 bar |
Product details : AVENTICS 1823391094
L-Fitting
Technical specifications
Attributes
| Material | housing: aluminum (anodized); seals: polyvinyl chloride (pvc) |
|---|---|
| Connection 1 | 6.35 |
| Max. service pressure | 16 bar |
| Profile | elbow distributor |
| Connection 2 | g 1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Type of threading | bsp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
- Usually arrives within 14 working days