MECALINE 9243269 STAINLESS STEEL NIPPLE R1/8IN 843000
STAINLESS STEEL FEMALE REDUCTION
See technical informationSee documentsReferences
Mecaline:843000
Rubix:214A5441
EAN:3660338062896


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g1/8 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243269 STAINLESS STEEL NIPPLE R1/8IN 843000
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/8 |
| Max. service pressure | 140 bar |
| Profile | female reducer (female/female) |
| Connection 2 | g 1/4 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- In stock: Next day delivery