ISS MHD04M06 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 6MM
Male Hexagon Driver 1/4″ Square Drive
See technical informationReferences
Impact Socket Supplies:MHD04M06
Rubix:248A1749

Product details : ISS MHD04M06 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 6MM
- For the insertion (low torque) /removal of free-running fasteners.
- The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 mm |
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
- Usually arrives within 14 working days
