ED.1T - High perf. bits Series 1 for Pozidriv® screws
Imprint | Pozidriv |
---|---|
Imprint size | PZ2 |
Logistic Weight | 5 g |
---|---|
Packaged dimensions (D x W x H) | 24x6x6 mm |
Package weight | 4 g |
Imprint | Pozidriv |
Imprint size | PZ2 |
Length | 25 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days