WERA 059605 840/4Z BIT HEX 3/50 EXTRA TOUGH


840/4 Z Bit

References
wera:WER-05059605001
rubix:2517817
ean:4013288012906
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size3 mm
See all Specifications

Product details : WERA 059605 840/4Z BIT HEX 3/50 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size3 mm
Length50 mm
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
  • In stock: Next day delivery