Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
859112
rubix:
216A2384
ean:
3660338141508
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
MECALINE STRAIGHT MALE 4-G1/8IN859589
MECALINE 859711 CAPTIVE POLYAMIDE SEAL 1/2
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859154 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/10-R3/8IN
MECALINE 859311 WASHER BI-MATERIAL B 3/8
MECALINE 859313 WASHER BI-MATERIAL B 3/4
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 859103 ORIENTABLE STRAIGHT FITTING 12/8-R3/8IN
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
MECALINE 859460 TEE FITTING 12 R1/2IN
MECALINE 859710 CAPTIVE POLYAMIDE SEAL 3/8
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
MECALINE 859418 STRAIGHT FEMALE FITTING 15-1/2
MECALINE 858615 ELBOW FITTING 14-R1/2IN