MECALINE 859083 SINGLE BANJO H 6/4-M6
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859083
Rubix:216A2412
EAN:3660338141256

Documents
Product details : MECALINE 859083 SINGLE BANJO H 6/4-M6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | m6 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- Usually arrives within 14 working days
