Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
SWIVEL MALE TAPER ELBOW PUSH-ON FITTING
References
mecaline:
859214
rubix:
216A2455
ean:
3660338142437
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859484 FEMALE TEE FITTING 8-1/8
NORGREN 36053012 STR M ADAPTER
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 859449 TEE FITTING 4 R1/8IN
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 858690 NUT 18
MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859492 FEMALE TEE FITTING 14-1/2
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
MECALINE 858688 NUT 15
MECALINE 859526 MALE ELBOW 18 R3/4IN R
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 859176 FEMALE STRAIGHT FITTING 6/4-G3/8IN