MECALINE 859305 WASHER BI-MATERIAL A 1/2
Bi-material washer Type A
See technical informationSee documentsReferences
Mecaline:859305
Rubix:216A3067
EAN:3660338143267

Documents
Product details : MECALINE 859305 WASHER BI-MATERIAL A 1/2
A : Steel and NBR - Temperature -30°C to +100°C
Technical specifications
Attributes
| Connecting diameter | 1/2 |
|---|---|
| Connecting diameter 2 | 1/2 |
| Type | a |
| Model | 1/2 |
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
- Usually arrives within 14 working days
