MECALINE 859190 FEMALE STRAIGHT FITTING WITH SPRING 0/6-G1/4IN
SWIVEL FEMALE STRAIGHT PUSH-ON FITTING WITH SPRING
See technical informationSee documentsReferences
Mecaline:859190
Rubix:216A2587
EAN:3660338142222

Documents
Product details : MECALINE 859190 FEMALE STRAIGHT FITTING WITH SPRING 0/6-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/4 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Usually arrives within 14 working days
