MECALINE 859277 SINGLE BANJO 10/8-1/2
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859277
Rubix:216A2394
EAN:3660338143007

Documents
Product details : MECALINE 859277 SINGLE BANJO 10/8-1/2
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/2 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
- Usually arrives within 14 working days
