MECALINE 859057 PLUG 16

PLUG

See technical informationSee documents
References
Mecaline:859057
Rubix:216A2673
EAN:3660338141041
PLUG 16
Technical specifications
Connecting diameter 216 mm
See all Specifications
Documents

Product details : MECALINE 859057 PLUG 16


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter 216 mm
Materialbrass
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
  • Usually arrives within 14 working days