Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853321 MINI MALE STRAIGHT FITTING DIA MM 4-M3
MECALINE 853321 MINI MALE STRAIGHT FITTING DIA MM 4-M3
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
References
mecaline:
853321
rubix:
216A1751
ean:
3660338094767
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
M3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853321 MINI MALE STRAIGHT FITTING DIA MM 4-M3
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
M3
Profile
Mini profile
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
NORGREN 291171028 1/4 BSP HOSE ADAPTOR
FESTO 130826 PUSH-IN T-FITTING QSTL-1/8-8-50
FESTO 8085663 PUSH-IN FITTING NPQR-DK-G18-Q8
LEGRIS LF3000 FITTING 3133 08 10
NORGREN C00641200 12 STEM RUN TEE
MECALINE 859970 TRIPLE BRANCH 8 - R1/8
NORGREN C01251018 PFITC 10MM-R1/8 STR ADPT
LEGRIS LF3000 FITTING 3182 08 10
SMC KFH08N-03 FITTING
FESTO 186266 PUSH-IN FITTING QSM-G1/8-4-I
SMC KQ2E12-G04N ONE-TOUCH FITTING
SMC KQ2H07-01NS ONE-TOUCH FITTING
FESTO 130726 PUSH-IN SLEEVE QSH-10-50
FESTO 132643 PUSH-IN FITTING CRQS-1/8-4
SMC KQ2T04-M5A-X35 ONE-TOUCH FITTING