FESTO 130746 PUSH-IN L-CONNECTOR QSL-6H-100
Push-in L-Connector
See technical informationSee documentsReferences
Festo:QSL-6H-100
Rubix:124A8845
Manufacturer :130746
EAN:4052568024673

Documents
Product details : FESTO 130746 PUSH-IN L-CONNECTOR QSL-6H-100
Push-in L-connector QSL-6H-100 with push-in sleeve. Size=Standard, Nominal size=3,2 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 4,33 g |
|---|---|
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsl |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 200.00 excl. VAT
/ 100 pieces
£ 240.00 incl. VAT
- Delivery usually within ( 2 ) days