Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
858566
rubix:
216A2437
ean:
3660338136368
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.88
excl. VAT
/
Each
£
2.26
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN
MECALINE 858691 FERRULE SERIES BRASS 14
MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
MECALINE 859222 ORIENTABLE ELBOW6/4-G1/8IN
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
MECALINE 869410 ELBOW FITTING 6 R1/8IN
NORGREN 36053021 STR M ADAPTER
SMC KFV06-01 INSERT FITTING
MECALINE 858693 FERRULE SERIES BRASS 16
MECALINE 859490 FEMALE TEE FITTING 12-3/8
MECALINE 858907 NUT 8/6-M12X1
SMC KFH04-01 FITTING
MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
MECALINE 862081 FERULE 6MM
MECALINE 859286 DOUBLE BANJO 6/4-1/8